MAGNUM SERIES BIN RECYCLED 19-3/4in x 18-3/8in x 11-7/8in

  • Mfr # QMS543BK

  • Zoro # G316553600


product price: $35.69
/ea

Key Features

Inside Length
16.63 in
Load Capacity
150 lb
Inside Width
16.75 in
Material
Polypropylene
Overall Height
11.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS543BK
Zoro #
G316553600
UPC #
651588021415
Country of Origin
United States

Dimensions

Inside Length
16.63 in
Inside Width
16.75 in
Overall Height
11.875 in
Overall Length
19.75 in
Overall Width
18.625 in
Inside Height
11 in

Details

Load Capacity
150 lb
Material
Polypropylene
Item
Storage Container
Volume Capacity
13.265 gal
Color
Black
Number of Bins
1

Description

Magnum Bin, 19-3/4''L x 18-3/8''W x 11-7/8''H, 150 lbs. stack capacity, high density polypropylene, imprevious to most solvents, corrosion, rust and rot resistant, black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.