Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Merchandising and Display Rack/Cart
Mfr # WRCSL5-74-1836-104220YL
Zoro # G624501560
product price:Â
$
863.99
/ea
Free Shipping & Returns
Key Features
Number of Bins/Tubs
44
Overall Height
80 in
Shelf Length
36 in
Color
Yellow
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRCSL5-74-1836-104220YL
- Zoro #
- G624501560
- UPC #
- 651588137178
- Country of Origin
- China
Dimensions
- Overall Height
- 80 in
- Shelf Length
- 36 in
- Overall Width
- 18 in
- Shelf Width
- 18 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Item
- Bin Cart
- Number of Bins/Tubs
- 44
- Color
- Yellow
- Bin Model Nunber Included
- QSB104, QUS220
- Load Capacity
- 800 lb
- Finish
- Chrome
- Includes
- (20) QSB104 Bins, (24) QUS220 Bins
- Number of Shelves
- 5
Description
Bin Cart, Load Capacity 800 lb, Includes Bins Yes, Number of Bins/Tubs 44, Shelf Length 36 in, Shelf Width 18 in, Number of Shelves 5, Finish Chrome