Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Merchandising and Display Rack/Cart
Mfr # WRCSL5-74-1848-104220YL
Zoro # G524501578
product price:Â
$
1,156.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Shelf Width
18 in
Number of Bins/Tubs
54
Bin Model Nunber Included
QSB104, QUS22
Load Capacity
800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRCSL5-74-1848-104220YL
- Zoro #
- G524501578
- UPC #
- 651588137413
- Country of Origin
- China
- Item
- Bin Cart
- Color
- Yellow
- Number of Bins/Tubs
- 54
- Bin Model Nunber Included
- QSB104, QUS22
- Load Capacity
- 800 lb
- Includes
- (24) QSB104 Bins, (30) QUS22 Bins
- Number of Shelves
- 5
- Finish
- Chrome
Description
Bin Cart, Load Capacity 800 lb, Includes Bins Yes, Number of Bins/Tubs 54, Shelf Length 48 in, Shelf Width 18 in, Number of Shelves 5, Finish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.