Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Mesh Bin
Mfr # QMB524C
Zoro # G324891602
product price:Â
$
36.15
/ea
Key Features
Inside Width
4 1/4 in
Resistant To
Dirt, Dust
Inside Length
10 3/8 in
Metal Detectable
Metal Detectable
Hangable
Hanging Capabilites
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QMB524C
- Zoro #
- G324891602
- UPC #
- 651588330715
- Country of Origin
- Taiwan, Province of China
Dimensions
- Inside Width
- 4 1/4 in
- Inside Length
- 10 3/8 in
- Overall Length
- 11 in
- Overall Height
- 4 in
- Overall Width
- 4 3/4 in
Details
- Resistant To
- Dirt, Dust
- Metal Detectable
- Metal Detectable
- Hangable
- Hanging Capabilites
- Stackable
- Stacking Capable
- Item
- Hang and Stack Bin
Description
Hang and Stack Bin, Overall Height 4 in, Overall Length 11 in, Overall Width 4 3/4 in, Stackable Stacking Capable, Hangable Hanging Capabilites, Inside Length 10 3/8 in, Inside Width 4 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.