Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Mesh Bin
Mfr # QMB534C
Zoro # G324891756
product price:Â
$
47.25
/ea
Key Features
Overall Height
5 in
Metal Detectable
Metal Detectable
Inside Width
5 5/8 in
Overall Width
6 in
Stackable
Stacking Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QMB534C
- Zoro #
- G324891756
- UPC #
- 651588330739
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 5 in
- Inside Width
- 5 5/8 in
- Overall Width
- 6 in
- Overall Length
- 15 in
- Inside Length
- 14 1/4 in
Details
- Item
- Hang and Stack Bin
- Metal Detectable
- Metal Detectable
- Stackable
- Stacking Capable
- Hangable
- Hanging Capabilites
- Resistant To
- Dirt, Dust
Description
Hang and Stack Bin, Overall Height 5 in, Overall Length 15 in, Overall Width 6 in, Stackable Stacking Capable, Hangable Hanging Capabilites, Inside Length 14 1/4 in, Inside Width 5 5/8 in