Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Mesh Bin
Mfr # QMB565C
Zoro # G224891917
product price:Â
$
74.99
/ea
Key Features
Metal Detectable
Metal Detectable
Overall Length
17 3/4 in
Overall Width
8 1/8 in
Stackable
Stacking Capable
Resistant To
Dirt, Dust
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QMB565C
- Zoro #
- G224891917
- UPC #
- 651588330753
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 17 3/4 in
- Overall Width
- 8 1/8 in
- Overall Height
- 9 in
- Inside Length
- 17 1/8 in
- Inside Width
- 7 3/4 in
Details
- Metal Detectable
- Metal Detectable
- Item
- Hang and Stack Bin
- Stackable
- Stacking Capable
- Resistant To
- Dirt, Dust
- Hangable
- Hanging Capabilites
Description
Hang and Stack Bin, Overall Height 9 in, Overall Length 17 3/4 in, Overall Width 8 1/8 in, Stackable Stacking Capable, Hangable Hanging Capabilites, Inside Length 17 1/8 in, Inside Width 7 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.