Zoro Homepage

MILLENIA MOBILE 1-1/2 PRONGED DRYING RACK 24 X 54 X 68

  • Mfr # QPM245468PDR1

  • Zoro # G716553392


product price: $1,215.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Polypropylene/ABS
Color
Gray
Width
24 in
Height
68 in
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPM245468PDR1
Zoro #
G716553392
UPC #
651588262023
Country of Origin
United States

Dimensions

Width
24 in
Height
68 in
Length
54 in

Details

Item
Drying Rack Universal
Material
Polypropylene/ABS
Color
Gray

Description

Millenia Drying Rack Unit, mobile, 54''W x 24''D x 68''H, includes: 4 shelf frames, 4 posts, 16 1-1/2 pronged drying rack sections, 4 polymer casters 2 with breaks and 4 donut bumpers, gray finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.