
MILLENIA MOBILE 2-1/2 PRONGED DRYING RACK 24 X 30 X 68
Mfr # QPM243068PDR2
Zoro # G816553452
product price: $831.99
/eaKey Features
Length
30 in
Width
24 in
Color
Gray
Height
68 in
Material
Polypropylene/ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPM243068PDR2
Zoro #
G816553452
UPC #
651588262047
Country of Origin
United States
Dimensions
Length
30 in
Width
24 in
Height
68 in
Details
Item
Drying Rack Universal
Color
Gray
Material
Polypropylene/ABS
Description
Millenia Drying Rack Unit, mobile, 30''W x 24''D x 68''H, includes: 4 shelf frames, 4 posts, 8 2-1/2 pronged drying rack sections, 4 polymer casters 2 with breaks and 4 donut bumpers, gray finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.