
MILLENIA MOBILE 2-1/2 PRONGED DRYING RACK 24 X 54 X 68
Mfr # QPM245468PDR2
Zoro # G216553434
product price: $1,457.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
24 in
Length
54 in
Height
68 in
Material
Polypropylene/ABS
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPM245468PDR2
Zoro #
G216553434
UPC #
651588262085
Country of Origin
United States
Dimensions
Width
24 in
Length
54 in
Height
68 in
Details
Item
Drying Rack Universal
Material
Polypropylene/ABS
Color
Gray
Description
Millenia Drying Rack Unit, mobile, 54''W x 24''D x 68''H, includes: 4 shelf frames, 4 posts, 16 2-1/2 pronged drying rack sections, 4 polymer casters 2 with breaks and 4 donut bumpers, gray finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.