
MILLENIA MOBILE WAVED DRYING RACK 24 X 54 X 68
Mfr # QPM245468WDR
Zoro # G516553448
product price: $1,254.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height
68 in
Color
Gray
Length
54 in
Width
24 in
Material
Polypropylene/ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPM245468WDR
Zoro #
G516553448
UPC #
651588261965
Country of Origin
United States
Dimensions
Height
68 in
Length
54 in
Width
24 in
Details
Color
Gray
Item
Drying Rack Universal
Material
Polypropylene/ABS
Description
Millenia Drying Rack Unit, mobile, 54''W x 24''D x 68''H, includes: 4 shelf frames, 4 posts, 16 waved drying rack sections, 4 polymer casters 2 with breaks and 4 donut bumpers, gray finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.