MILLENIA SOLID SHELVING UNIT 5-T 18 X 48 X 86
Mfr # QP184886SS-5
Zoro # G516531064
product price: $588.99
/eaKey Features
Temp. Range
-36°F to 190°F
Overall Height
48 in
Number of Shelves
5
Overall Width
18 in
Material
Polypropylene/ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP184886SS-5
Zoro #
G516531064
UPC #
651588224427
Country of Origin
United States
Dimensions
Overall Height
48 in
Overall Width
18 in
Overall Depth
86 in
Details
Temp. Range
-36°F to 190°F
Number of Shelves
5
Item
Shelving Unit All Plastic
Material
Polypropylene/ABS
Color
Gray
Load Capacity
2,000 lb
Description
Millenia Shelving Unit, 48''W x 18''D x 86''H, 2000 lbs load capacity, includes: 5 solid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.