Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MILLENIA SOLID SHELVING UNIT 5-T 18 X 54 X 74

  • Mfr # QP185474SS-5

  • Zoro # G516531385


product price: $712.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
74 in
Load Capacity
2,000 lb
Material
Polypropylene/ABS
Color
Gray
Overall Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP185474SS-5
Zoro #
G516531385
UPC #
651588222522
Country of Origin
United States

Dimensions

Overall Depth
74 in
Overall Height
54 in
Overall Width
18 in

Details

Load Capacity
2,000 lb
Material
Polypropylene/ABS
Item
Shelving Unit All Plastic
Color
Gray
Temp. Range
-36°F to 190°F
Number of Shelves
5

Description

Millenia Shelving Unit, 54''W x 18''D x 74''H, 2000 lbs load capacity, includes: 5 solid shelves with removable shelf mats, 4 posts and dunnage stand, all polymer, rust proof, gray finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.