MILLENIA SOLID SHELVING UNIT 5-T 24 X 36 X 62
Mfr # QP243662SS-5
Zoro # G216531135
product price: $575.99
/eaKey Features
Overall Depth
62 in
Load Capacity
2,000 lb
Temp. Range
-36°F to 190°F
Number of Shelves
5
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP243662SS-5
Zoro #
G216531135
UPC #
651588226629
Country of Origin
United States
Dimensions
Overall Depth
62 in
Overall Width
24 in
Overall Height
36 in
Details
Load Capacity
2,000 lb
Temp. Range
-36°F to 190°F
Number of Shelves
5
Color
Gray
Item
Shelving Unit All Plastic
Material
Polypropylene/ABS
Description
Millenia Shelving Unit, 36''W x 24''D x 62''H, 2000 lbs load capacity, includes: 5 solid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.