MILLENIA VENTED SHELVING UNIT 4-T 21 X 48 X 74
Mfr # QP214874VS-4
Zoro # G016531021
product price: $565.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
74 in
Load Capacity
2,000 lb
Overall Height
48 in
Overall Width
21 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP214874VS-4
Zoro #
G016531021
UPC #
651588212202
Country of Origin
United States
Dimensions
Overall Depth
74 in
Overall Height
48 in
Overall Width
21 in
Details
Item
Shelving Unit All Plastic
Load Capacity
2,000 lb
Color
Gray
Material
Polypropylene/ABS
Temp. Range
-36°F to 190°F
Number of Shelves
4
Description
Millenia Shelving Unit, 48''W x 21''D x 74''H, 2000 lbs load capacity, includes: 4 open grid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.