MILLENIA VENTED SHELVING UNIT 5-T 24 X 30 X 50
Mfr # QP243050VS-5
Zoro # G816531313
product price: $439.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
5
Temp. Range
-36°F to 190°F
Overall Height
30 in
Overall Width
24 in
Material
Polypropylene/ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP243050VS-5
Zoro #
G816531313
UPC #
651588226124
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Width
24 in
Overall Depth
50 in
Details
Number of Shelves
5
Temp. Range
-36°F to 190°F
Material
Polypropylene/ABS
Color
Gray
Load Capacity
2,000 lb
Item
Shelving Unit All Plastic
Description
Millenia Shelving Unit, 30''W x 24''D x 50''H, 2000 lbs load capacity, includes: 5 open grid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.