MILLENIA VENTED/SOLID SHELVING UNIT 4-T 21 X 72 X 74
Mfr # QP217274V3S1
Zoro # G016531182
product price: $773.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
2,000 lb
Number of Shelves
4
Overall Depth
74 in
Temp. Range
-36°F to 190°F
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP217274V3S1
Zoro #
G016531182
UPC #
651588228487
Country of Origin
United States
Dimensions
Overall Depth
74 in
Overall Width
21 in
Overall Height
72 in
Details
Load Capacity
2,000 lb
Number of Shelves
4
Temp. Range
-36°F to 190°F
Color
Gray
Item
Shelving Unit All Plastic
Material
Polypropylene/ABS
Description
Millenia Shelving Unit, 72''W x 21''D x 74''H, 2000 lbs load capacity, includes: 3 open and 1 solid grid shelves with removable shelf mats, 4 posts and dunnage stand, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.