MILLENIA VENTED/SOLID SHELVING UNIT 5-T 24 X 24 X 62

  • Mfr # QP242462V4S1

  • Zoro # G216531050


product price: $439.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Polypropylene/ABS
Number of Shelves
5
Temp. Range
-36°F to 190°F
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP242462V4S1
Zoro #
G216531050
UPC #
651588228029
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
24 in
Overall Depth
50 in

Details

Color
Gray
Material
Polypropylene/ABS
Number of Shelves
5
Item
Shelving Unit All Plastic
Temp. Range
-36°F to 190°F
Load Capacity
2,000 lb

Description

Millenia Shelving Unit, 24''W x 24''D x 62''H, 2000 lbs load capacity, includes: 4 open and 1 solid grid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.