Zoro Homepage

MINI BEIGE STORAGE CABINET W/66 IVORY BINS

  • Mfr # QSC-BG-36-MINIV

  • Zoro # G916533897


product price: $2,703.99
/ea
Item requires special delivery charges. A $1,850.00 per item surcharge will be applied.

Key Features

Number of Bins
66
Material
Carbon Steel
Load Capacity
800 lb
Overall Height
24 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-36-MINIV
Zoro #
G916533897
UPC #
651588025444
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Depth
36 in
Overall Width
36 in

Details

Number of Bins
66
Bin Color
Ivory
Material
Carbon Steel
Load Capacity
800 lb
Item
Cabinet Enclosed
Color
Beige

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 36''H, 14 gauge all welded construction, includes: 24 QUS210, 24 QUS220, 12 QUS230, 4 QUS240 and 2 QUS250 ivory bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.