Zoro Homepage

Mobile Floor Rack, Double Sided, 36x72

  • Mfr # QMD-36H

  • Zoro # G2769140


product price: $940.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Finish
Powder Coated
Overall Depth
24 in
Caster Size
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMD-36H
Zoro #
G2769140
UPC #
651588021019
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
24 in
Caster Size
5"
Caster Dia.
5 in
Overall Height
72 in
Overall Width
36 in
Caster Wheel Diameter
5 in

Details

Color
Gray
Material
Steel
Item
Mobile Louvered Floor Rack
Finish
Powder Coated
Number of Sides
2
For Use With
Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS275
Load Capacity
1,200 lb
Includes
Pull Handle
Item - Louvered Panels
Mobile Louvered Floor Rack
Total Number of Bins
0
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
Louvered Rack Style
Mobile Louvered Floor Rack
Compatible Manufacturer Model Number
QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS275
Whole Unit Load Capacity
1,200 lb

Description

Mobile Louvered Floor Rack, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel Diameter 5 in, Steel, Powder Coated, Gray, Number of Sides 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Whole Unit Load Capacity 1,200 lb, Compatible Manufacturer Model Number QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS275, Includes Pull Handle, Mobile Louvered Floor Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.