Zoro Homepage

MOBILE JUMBO ULTRA CLEAR

  • Mfr # QUS967MOBCL

  • Zoro # G116553701


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Inside Length
21.88 in
Inside Width
20.5 in
Inside Height
11.38 in
Overall Width
22.5 in
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS967MOBCL
Zoro #
G116553701
UPC #
651588075203
Country of Origin
United States

Dimensions

Inside Length
21.88 in
Inside Width
20.5 in
Inside Height
11.38 in
Overall Width
22.5 in
Overall Height
12 in
Overall Length
23.875 in

Details

Volume Capacity
22.098 gal
Material
Polypropylene
Item
Storage Containers Mobile
Color
Clear

Description

Hulk 24'' Container, mobile, 23-7/8''L x 22-1/2''W x 15''H, stackable, polypropylene, clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.