Zoro Homepage

MOBILE JUMBO ULTRA RED

  • Mfr # QUS967MOBRD

  • Zoro # G516553707


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Inside Height
11.38 in
Overall Width
22.5 in
Overall Height
12 in
Overall Length
23.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS967MOBRD
Zoro #
G516553707
UPC #
651588075227
Country of Origin
United States

Dimensions

Inside Height
11.38 in
Overall Width
22.5 in
Overall Height
12 in
Overall Length
23.875 in
Inside Length
21.88 in
Inside Width
20.5 in

Details

Material
Polypropylene
Color
Red
Volume Capacity
22.098 gal
Item
Storage Containers Mobile

Description

Hulk 24'' Container, mobile, 23-7/8''L x 22-1/2''W x 15''H, stackable, polypropylene, red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.