
MOBILE JUMBO ULTRA YELLOW
Mfr # QUS967MOBYL
Zoro # G716553699
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Inside Height
11.38 in
Inside Length
21.88 in
Overall Length
23.875 in
Overall Height
12 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUS967MOBYL
Zoro #
G716553699
UPC #
651588075265
Country of Origin
United States
Dimensions
Inside Height
11.38 in
Inside Length
21.88 in
Overall Length
23.875 in
Overall Height
12 in
Overall Width
22.5 in
Inside Width
20.5 in
Details
Item
Storage Containers Mobile
Material
Polypropylene
Volume Capacity
22.098 gal
Color
Yellow
Description
Hulk 24'' Container, mobile, 23-7/8''L x 22-1/2''W x 15''H, stackable, polypropylene, yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.