Zoro Homepage

Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray

  • Mfr # QMD-36H-220YL

  • Zoro # G7688953


product price: $1,426.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Number of Bins
240
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMD-36H-220YL
Zoro #
G7688953
UPC #
651588020630
Country of Origin
Multiple

Dimensions

Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Bin Width
4 1/8 in
Bin Depth
7 3/8 in
Caster Wheel Diameter
5 in
Bin HxWxD
(240) 3 in x 4 1/8 in x 7 3/8 in

Details

Number of Bins
240
Color
Gray
Load Capacity
1,200 lb
Finish
Powder Coated
Material
Steel
Item
Mobile Louvered Floor Rack
Bin Color
Yellow
For Use With
Hang and Stack Bins
Frame Configuration
Vertical
Features
High Density Storage
Number of Sides
2
Caster Wheel/Tread Material
Hard Rubber
Compatible Product Type
Hang and Stack Bins
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
For Maximum Number of Bins
240
Whole Unit Load Capacity
1,200 lb
Louvered Rack Style
Mobile Louvered Floor Rack

Description

Mobile Louvered Floor Rack, Bin Color Yellow, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 240, For Maximum Number of Bins 240, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel Diameter 5 in, Caster Wheel/Tread Material Hard Rubber, Steel, Powder Coated, Gray, Number of Sides 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Whole Unit Load Capacity 1,200 lb, Frame Configuration Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.