Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Storage Bin, Polyethylene, Black, 12 1/2 in H, 19 7/8 in W, 15 1/4 in L

  • Mfr # QGH705MOBBK

  • Zoro # G3748586


product price: $62.69
/ea

Key Features

Overall L x W x H
15 1/4 in L x 19 7/8 in W x 12 1/2 in H
Load Capacity
250 lb
Material
Polyethylene
Stackable
Yes
Overall Length
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QGH705MOBBK
Zoro #
G3748586
UPC #
651588018712
Country of Origin
United States

Dimensions

Overall L x W x H
15 1/4 in L x 19 7/8 in W x 12 1/2 in H
Overall Length
15 1/4 in
Overall Width
19 7/8 in
Overall Height
12 1/2 in
Inside Length
13 5/8 in
Inside Width
17 1/2 in
Inside Height
12 1/4 in
Outside Length
15 1/4 in
Outside Height
12 7/16 in
Width
19 7/8 in
Height
12 1/2 in
Length
15 1/4 in
Outside Width
19 7/8 in
Hopper Height
12 1/4 in
Caster Wheel Diameter
3 in

Details

Color
Black
Load Capacity
250 lb
Material
Polyethylene
Stackable
Yes
Item
Mobile Storage Bin
Volume Capacity
1.4 cu ft
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
250 lb
Mobility
Mobile
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
250 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Hopper Bin Item
Mobile Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Caster Type
(4) Swivel with Brakes
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Resistant To
Corrosion, Rust
Number of Short Divider Slots
0
Includes Handle
Handle Included
Number of Long Divider Slots
0
Ventilated
Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QGH705MOBBK Mobile Storage Bin is a robust storage solution with impressive dimensions. With an inside width of 17 1/2 inches, an inside length of 13 5/8 inches, and an inside height of 12 1/4 inches, it provides ample space for various items. The overall measurements are also substantial at 15 1/4 in L x 19 7/8 in W x12 1/2 in H, offering a volume capacity of approximately 1.4 cubic feet.
Crafted from durable polyethylene material, this mobile storage bin can withstand heavy usage while maintaining its integrity. Its black color gives it a professional appearance suitable for many different settings. It includes both a handle and label holder to facilitate convenient transportation and organization respectively.
This mobile storage bin boasts remarkable load capacity as it can support up to a weight of about 250 lbs. Furthermore, the stackable nature allows you to optimize your available space by stacking multiple bins on top of each other without compromising their stability or safety; each unit has been built to hold up under such conditions. Note that there are no divider slots included within this model.
Despite its considerable strength and size, mobility remains one of its key features making it appropriate for users who need portable yet sturdy storage solutions.
In summary, the Quantum Storage Systems - QGH705MOBBK Mobile Storage Bin is designed with quality materials ensuring durability and functionality without sacrificing mobility or style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.