Zoro Homepage

Mobile Storage Bin, Polyethylene, Blue, 12 1/2 in H, 16 1/2 in W, 17 1/2 in L

  • Mfr # QGH805MOBBL

  • Zoro # G3748665


product price: $62.79
/ea

Key Features

Overall L x W x H
17 1/2 in L x 16 1/2 in W x 12 1/2 in H
Load Capacity
250 lb
Material
Polyethylene
Stackable
Yes
Overall Length
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH805MOBBL
Zoro #
G3748665
UPC #
651588018897
Country of Origin
United States

Dimensions

Overall L x W x H
17 1/2 in L x 16 1/2 in W x 12 1/2 in H
Overall Length
17 1/2 in
Overall Width
16 1/2 in
Overall Height
12 1/2 in
Inside Height
12 1/4 in
Inside Length
15 5/8 in
Inside Width
13 3/4 in
Outside Length
17 1/2 in
Outside Height
12 1/2 in
Height
12 1/2 in
Outside Width
16 1/2 in
Width
16 1/2 in
Length
17 1/2 in
Hopper Height
12 1/4 in
Caster Wheel Diameter
3 in

Details

Color
Blue
Load Capacity
250 lb
Material
Polyethylene
Stackable
Yes
Item
Mobile Storage Bin
Volume Capacity
1.15 cu ft
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
250 lb
Mobility
Mobile
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
250 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Bin Item
Mobile Hopper Bin
Includes Label Holder
Label Holder Included
Caster Type
(4) Swivel with Brakes
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Includes Handle
Handle Included
Resistant To
Chemical
Ventilated
Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QGH805MOBBL Mobile Storage Bin is a robust storage solution with an overall length of 17 1/2 inches, width of 16 1/2 inches and height of 12 1/2 inches. The inside dimensions include a width of 13 3/4 inches, height of 12 1/4 inches and length of15-5/8 in. This sizeable interior space makes it suitable for storing various items while maintaining its compact structure.
Constructed from durable polyethylene material, this blue mobile storage bin can sustain a load capacity up to250 lb. It offers stackability features which allows the user to maximize storage space by stacking bins on top each other without compromising their stability, given that the stacking capacity does not exceed the specified limit.
This mobile storage bin includes useful additions such as a handle and label holder designed for convenience during transportation or when categorizing stored items. Its mobility feature enhances its versatility in different settings where movement is necessary. However, please note that there are no divider slots included within this model. With a volume capacity of approximately1.15 cubic feet, it provides ample space for your storage needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.