Zoro Homepage

Mobile Storage Bin, Polyethylene, Blue, 12 1/2 in H, 19 7/8 in W, 15 1/4 in L

  • Mfr # QGH705MOBBL

  • Zoro # G3748595


product price: $62.69
/ea

Key Features

Overall L x W x H
15 1/4 in L x 19 7/8 in W x 12 1/2 in H
Load Capacity
250 lb
Material
Polyethylene
Stackable
Yes
Overall Length
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH705MOBBL
Zoro #
G3748595
UPC #
651588018736
Country of Origin
United States

Dimensions

Overall L x W x H
15 1/4 in L x 19 7/8 in W x 12 1/2 in H
Overall Length
15 1/4 in
Overall Width
19 7/8 in
Overall Height
12 1/2 in
Inside Width
17 1/2 in
Inside Height
12 1/4 in
Inside Length
13 5/8 in
Height
12 1/2 in
Outside Height
12 7/16 in
Outside Length
15 1/4 in
Length
15 1/4 in
Outside Width
19 7/8 in
Width
19 7/8 in
Hopper Height
12 1/4 in
Caster Wheel Diameter
3 in

Details

Color
Blue
Load Capacity
250 lb
Material
Polyethylene
Stackable
Yes
Item
Mobile Storage Bin
Volume Capacity
1.4 cu ft
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
250 lb
Mobility
Mobile
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
250 lb
Hopper Bin Item
Mobile Hopper Bin
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
Number of Long Divider Slots
0
Includes Handle
Handle Included
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Resistant To
Corrosion, Rust
Includes Dividers
Dividers Not Included
Caster Type
(4) Swivel with Brakes
NSF Certified
Not NSF Certified
Ventilated
Ventilated

Description

The Quantum Storage Systems - QGH705MOBBL Mobile Storage Bin is a sizable storage solution designed for businesses that require mobility and durability. With an inside height of 12 1/4 in, an inside width of 17 1/2 in, and an inside length of 13 5/8 in, this bin provides ample space to store various items. The overall dimensions are measured at 15 1/4 in L x19 7/8 in W x12 1/2 in H which makes it suitable for handling larger or bulkier goods. This bin can withstand a load capacity up to the stacking limit of approximately 250 lb.
This mobile storage bin is constructed from robust polyethylene material known for its strength and longevity. It comes with a handle and label holder included which enhances organization and transportability. Its striking blue color adds visual appeal while aiding quick identification within your workspace environment.
With no divider slots, the Quantum Storage Systems - QGH705MOBBL Mobile Storage Bin allows you to utilize its full volume capacity of approximately 1.4 cubic feet as per your needs without any restriction on item size or shape. It's stackable feature ensures efficient use of vertical space when storing multiple bins together. Despite its large size, this bin remains mobile making it convenient for moving around within your business premises as required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.