Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Storage Bin, Polyethylene, Gray, 12 1/2 in H, 16 1/2 in W, 17 1/2 in L

  • Mfr # QGH805MOBGY

  • Zoro # G3748674


product price: $62.79
/ea

Key Features

Overall L x W x H
17 1/2 in L x 16 1/2 in W x 12 1/2 in H
Load Capacity
250 lb
Material
Polyethylene
Stackable
Yes
Overall Length
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH805MOBGY
Zoro #
G3748674
UPC #
651588018910
Country of Origin
United States

Dimensions

Overall L x W x H
17 1/2 in L x 16 1/2 in W x 12 1/2 in H
Overall Length
17 1/2 in
Overall Width
16 1/2 in
Overall Height
12 1/2 in
Inside Height
12 1/4 in
Inside Width
13 3/4 in
Inside Length
15 5/8 in
Height
12 1/2 in
Outside Length
17 1/2 in
Width
16 1/2 in
Outside Width
16 1/2 in
Length
17 1/2 in
Outside Height
12 1/2 in
Caster Wheel Diameter
3 in
Hopper Height
12 1/4 in

Details

Color
Gray
Load Capacity
250 lb
Material
Polyethylene
Stackable
Yes
Item
Mobile Storage Bin
Volume Capacity
1.15 cu ft
ESD Conductive
No
Stacking Capacity
250 lb
Includes
Handle, Label Holder
Mobility
Mobile
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
250 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Hopper Bin Item
Mobile Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
0
Number of Long Divider Slots
0
Caster Type
(4) Swivel with Brakes
Includes Handle
Handle Included
NSF Certified
Not NSF Certified
Ventilated
Ventilated

Description

The Quantum Storage Systems - QGH805MOBGY Mobile Storage Bin is a substantial storage solution with an inside height of 12 1/4 inches, an inside length of 15 5/8 inches, and an inside width of 13 3/4 inches. These dimensions provide ample space for various items without the need for divider slots. The overall size measures at a considerable 17 1/2 in L x 16 1/2 in W x12 1/2 in H, making it suitable for storing larger tools or materials.
Constructed from durable polyethylene material, this mobile storage bin exhibits robustness and longevity. Its gray color lends itself to a professional aesthetic that fits well into many workspaces. This bin is designed with mobility in mind; included are features such as a handle and label holder which aid in transport and organization respectively.
With its impressive load capacity of up to 250 lb., this mobile storage bin can comfortably house heavier items while maintaining its structural integrity when stacked due to its stackable feature. Moreover, it offers a generous volume capacity of approximately 1.15 cubic feet that can accommodate bulkier objects if required. Despite being large-scale by nature, this item's design ensures compatibility with most spaces due to its standard sizing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.