Zoro Homepage

Mobile Storage Bin, Polyethylene, Green, 14 7/8 in H, 18 3/8 in W, 29 in L

  • Mfr # QMS843MOBGN

  • Zoro # G3374594


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Overall L x W x H
29 in L x 18 3/8 in W x 14 7/8 in H
Load Capacity
300 lb
Material
Polyethylene
Stackable
Yes
Overall Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS843MOBGN
Zoro #
G3374594
UPC #
651588021699
Country of Origin
United States

Dimensions

Overall L x W x H
29 in L x 18 3/8 in W x 14 7/8 in H
Overall Length
29 in
Overall Width
18 3/8 in
Overall Height
14 7/8 in
Inside Width
16 3/4 in
Inside Length
25 1/2 in
Inside Height
11 in
Outside Height
14 7/8 in
Height
14 7/8 in
Outside Width
18 3/8 in
Outside Length
29 in
Length
29 in
Width
18 3/8 in
Hopper Height
11 in
Caster Wheel Diameter
3 in

Details

Color
Green
Load Capacity
300 lb
Material
Polyethylene
Stackable
Yes
Item
Mobile Storage Bin
Volume Capacity
3.66 cu ft
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Mobile
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
300 lb
Hopper Bin Item
Mobile Hopper Bin
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Resistant To
Corrosion, Rust
Includes Dividers
Dividers Not Included
Includes Handle
Handle Included
Caster Type
(4) Swivel with Brakes
Number of Long Divider Slots
0
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QMS843MOBGN Mobile Storage Bin is a large-capacity storage solution, offering an inside width of 16 3/4 inches, an inside height of 11 inches, and an inside length of 25 1/2 inches. This gives the bin a generous volume capacity of approximately 3.66 cubic feet. The overall dimensions are equally impressive with a length of 29 inches, width of 18 3/8 inches and height standing at around14-7/8inches. These measurements make this mobile storage bin suitable for storing larger items or multiple smaller ones.
Constructed from durable polyethylene material in a striking green color, this mobile storage bin is designed to withstand heavy loads up to its maximum load capacity of300 pounds. It also has a stacking capability up to150 pounds which makes it appropriate for use in situations where space conservation is necessary without compromising on the stored items' safety.
This item comes equipped with features like handles and label holders that can aid in organization and transportation efforts. Its mobility feature allows for easy movement across different spaces making it convenient to relocate as per requirement. However, please note that there are no divider slots available within this model which may impact how you organize your contents within the bin.
The stackable nature adds another layer of functionality to this product by allowing users to maximize vertical space efficiently while maintaining accessibility to their stored items. Despite its mobility attribute, rest assured that once placed; these bins will stay put until moved again due to their sturdy construction.
In conclusion, whether you're looking for substantial individual storage or need an efficient way to store multiple items together conveniently – the Quantum Storage Systems - QMS843MOBGN Mobile Storage Bin could be an adequate choice given its size specifications and robust design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.