Zoro Homepage

Mobile Storage Bin, Polyethylene, Red, 12 1/2 in H, 16 1/2 in W, 17 1/2 in L

  • Mfr # QGH805MOBRD

  • Zoro # G3748683


product price: $62.79
/ea

Key Features

Overall L x W x H
17 1/2 in L x 16 1/2 in W x 12 1/2 in H
Load Capacity
250 lb
Material
Polyethylene
Stackable
Yes
Overall Length
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH805MOBRD
Zoro #
G3748683
UPC #
651588018934
Country of Origin
United States

Dimensions

Overall L x W x H
17 1/2 in L x 16 1/2 in W x 12 1/2 in H
Overall Length
17 1/2 in
Overall Width
16 1/2 in
Overall Height
12 1/2 in
Inside Width
13 3/4 in
Inside Height
12 1/4 in
Inside Length
15 5/8 in
Outside Length
17 1/2 in
Height
12 1/2 in
Width
16 1/2 in
Outside Width
16 1/2 in
Length
17 1/2 in
Outside Height
12 1/2 in
Caster Wheel Diameter
3 in
Hopper Height
12 1/4 in

Details

Color
Red
Load Capacity
250 lb
Material
Polyethylene
Stackable
Yes
Item
Mobile Storage Bin
Volume Capacity
1.15 cu ft
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
250 lb
Mobility
Mobile
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
250 lb
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Bin Item
Mobile Hopper Bin
Hopper Style
Una Sola Cara
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Includes Handle
Handle Included
Includes Dividers
Dividers Not Included
Caster Type
(4) Swivel with Brakes
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Ventilated
Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QGH805MOBRD Mobile Storage Bin offers ample storage space with an inside width of 13 3/4 in, an inside length of 15 5/8 in, and an inside height of 12 1/4 in. Its overall dimensions are 17 1/2 in L x16 1/2 in W x12 1/2 in H, allowing for a volume capacity of approximately 1.15 cubic feet. This generous sizing is designed to accommodate a variety of items.
Constructed from polyethylene material, this mobile storage bin is built to withstand the rigors associated with frequent use. It comes in a striking red color which can add visual interest to any workspace while aiding organization through color-coding systems. The bin features a handle and label holder for added convenience and ease during transport or when locating stored items.
With its mobility feature, this storage bin can easily be moved around as needed within your business premises. Despite its lightweight nature due to the polyethylene construction, it boasts a substantial load capacity up to250 lb - matching its stacking capacity as well - making it suitable for storing heavier objects without compromising on stability or integrity. Furthermore, it has been designed without divider slots providing uninterrupted internal space for larger items if necessary.
In conclusion, the Quantum Storage Systems QGH805MOBRD Mobile Storage Bin provides robust and versatile storage solutions suitable for various businesses needs thanks to its sizeable interior volume and high load-bearing capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.