Zoro Homepage

Mobile Storage Bin, Polyethylene, Red, 12 1/2 in H, 19 7/8 in W, 15 1/4 in L

  • Mfr # QGH705MOBRD

  • Zoro # G3748622


product price: $62.69
/ea

Key Features

Overall L x W x H
15 1/4 in L x 19 7/8 in W x 12 1/2 in H
Load Capacity
250 lb
Material
Polyethylene
Stackable
Yes
Overall Length
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH705MOBRD
Zoro #
G3748622
UPC #
651588018811
Country of Origin
United States

Dimensions

Overall L x W x H
15 1/4 in L x 19 7/8 in W x 12 1/2 in H
Overall Length
15 1/4 in
Overall Width
19 7/8 in
Overall Height
12 1/2 in
Inside Width
17 1/2 in
Inside Height
12 1/4 in
Inside Length
13 5/8 in
Outside Height
12 7/16 in
Height
12 1/2 in
Width
19 7/8 in
Length
15 1/4 in
Outside Length
15 1/4 in
Outside Width
19 7/8 in
Hopper Height
12 1/4 in
Caster Wheel Diameter
3 in

Details

Color
Red
Load Capacity
250 lb
Material
Polyethylene
Stackable
Yes
Item
Mobile Storage Bin
Volume Capacity
1.4 cu ft
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
250 lb
Mobility
Mobile
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
250 lb
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
0
Hopper Bin Item
Mobile Hopper Bin
Maximum Operating Temperature
250 Degrees F
Includes Handle
Handle Included
Includes Dividers
Dividers Not Included
Resistant To
Corrosion, Rust
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Number of Long Divider Slots
0
Caster Type
(4) Swivel with Brakes
Ventilated
Ventilated
NSF Certified
Not NSF Certified

Description

Mobile Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 12 1/2 in, Overall Length 15 1/4 in, Overall Width 19 7/8 in, Stackable Stacking Capable, Weight Capacity 250 lb, Mobility Mobile, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Type (4) Swivel with Brakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.