Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Storage Bin, Polypropylene, Black, 11 in H, 16 1/2 in W, 18 in L

  • Mfr # QUS275MOBBK

  • Zoro # G4815027


product price: $59.95
/ea

Key Features

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Load Capacity
300 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS275MOBBK
Zoro #
G4815027
UPC #
651588037973
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Overall Length
18 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Length
17 1/8 in
Inside Height
10 1/4 in
Inside Width
14 3/4 in
Outside Height
11 in
Height
11 in
Outside Width
16 1/2 in
Length
18 in
Outside Length
18 in
Width
16 1/2 in
Hopper Height
10 1/4 in
Caster Wheel Diameter
3 in

Details

Color
Black
Load Capacity
300 lb
Material
Polypropylene
Stackable
Yes
Item
Mobile Storage Bin
Volume Capacity
1.49 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS270
Includes
Label Holder
Stacking Capacity
300 lb
Mobility
Mobile
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
250 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Bin Item
Mobile Hopper Bin
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. DUS270
Includes Dividers
Dividers Not Included
Autoclaveable
Autoclavable Material
Standards
FDA Approved
Caster Type
(4) Swivel
Resistant To
Corrosion, Rust
Number of Short Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
3
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QUS275MOBBK Mobile Storage Bin is a versatile storage solution with ample space. It has an inside height of 10 1/4 in, an inside width of 14 3/4 in, and an inside length of 17 1/8 in. The overall dimensions are also generous at 18 in L x 16-1/2 in W x11in H. These measurements provide a volume capacity of approximately 1.49 cubic feet, suitable for storing various items.
Constructed from durable polypropylene material, this mobile storage bin is built to withstand daily use while maintaining its functionality and appearance. It comes in a black color which gives it a professional look that can blend seamlessly into any workspace or environment. Moreover, the bin features three divider slots which allow for organized storage.
This mobile storage bin has been designed with user convenience at its core; it includes a label holder for easy identification of contents and offers both stackable and hangable options to optimize space utilization as needed by the user.
In terms of load management, this unit boasts impressive figures with both stacking capacity and load capacity rated at up to 300 lbs each - demonstrating its robustness even when fully loaded.
Lastly, this product is compatible specifically with Manufacturer No.DUS270 units - offering users the ability to integrate these bins into existing systems effortlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.