Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Storage Bin, Polypropylene, Blue, 11 in H, 16 1/2 in W, 18 in L

  • Mfr # QUS275MOBBL

  • Zoro # G4805534


product price: $70.39
/ea

Key Features

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Load Capacity
300 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS275MOBBL
Zoro #
G4805534
UPC #
651588037997
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Overall Length
18 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Length
17 1/8 in
Inside Width
14 3/4 in
Inside Height
10 1/4 in
Height
11 in
Outside Width
16 1/2 in
Length
18 in
Outside Length
18 in
Outside Height
11 in
Width
16 1/2 in
Caster Wheel Diameter
3 in
Hopper Height
10 1/4 in

Details

Color
Blue
Load Capacity
300 lb
Material
Polypropylene
Stackable
Yes
Item
Mobile Storage Bin
Volume Capacity
1.49 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS270
Includes
Label Holder
Stacking Capacity
300 lb
Mobility
Mobile
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
250 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DUS270
No. of Divider Slots Long
3
Hopper Bin Item
Mobile Hopper Bin
Resistant To
Corrosion, Rust
Autoclaveable
Autoclavable Material
Number of Short Divider Slots
0
Caster Type
(4) Swivel
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
3
Standards
FDA Approved
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Mobile Bin, Color Blue, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 11 in, Overall Length 18 in, Overall Width 16 1/2 in, Stackable Stacking Capable, Weight Capacity 250 lb, Mobility Mobile, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material, Caster Type (4) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.