Zoro Homepage

Mobile Storage Bin, Polypropylene, Blue, 17 1/2 in H, 16 1/2 in W, 41 7/8 in L

  • Mfr # QRB176MOBBL

  • Zoro # G7736416


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall L x W x H
41 7/8 in L x 16 1/2 in W x 17 1/2 in H
Load Capacity
300 lb
Material
Polypropylene
Stackable
Yes
Overall Length
41 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB176MOBBL
Zoro #
G7736416
UPC #
651588191132
Country of Origin
United States

Dimensions

Overall L x W x H
41 7/8 in L x 16 1/2 in W x 17 1/2 in H
Overall Length
41 7/8 in
Overall Width
16 1/2 in
Overall Height
17 1/2 in
Inside Length
40 1/8 in
Inside Height
16 1/2 in
Inside Width
14 in
Length
41 7/8 in
Outside Height
17 1/2 in
Outside Length
41 7/8 in
Outside Width
16 1/2 in
Height
17 1/2 in
Width
16 1/2 in
Hopper Height
16 1/2 in
Caster Wheel Diameter
3 in

Description

Mobile Bin, Color Blue, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 17 1/2 in, Overall Length 41 7/8 in, Overall Width 16 1/2 in, Stackable Stacking Capable, Weight Capacity 300 lb, Mobility Mobile, Number of Divider Slots 2, Number of Long Divider Slots 2, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Type (4) Swivel, Caster Wheel Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.