Zoro Homepage

Mobile Storage Bin, Polypropylene, Blue, 17 1/2 in H, 19 7/8 in W, 41 7/8 in L

  • Mfr # QRB216MOBBL

  • Zoro # G7739085


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Overall L x W x H
41 7/8 in L x 19 7/8 in W x 17 1/2 in H
Load Capacity
300 lb
Material
Polypropylene
Stackable
Yes
Overall Length
41 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB216MOBBL
Zoro #
G7739085
UPC #
651588191217
Country of Origin
United States

Dimensions

Overall L x W x H
41 7/8 in L x 19 7/8 in W x 17 1/2 in H
Overall Length
41 7/8 in
Overall Width
19 7/8 in
Overall Height
17 1/2 in
Inside Height
16 1/2 in
Inside Width
17 3/8 in
Inside Length
40 1/8 in
Outside Length
41 7/8 in
Outside Width
19 7/8 in
Length
41 7/8 in
Width
19 7/8 in
Height
17 1/2 in
Outside Height
17 1/2 in
Hopper Height
16 1/2 in
Caster Wheel Diameter
3 in

Description

The Quantum Storage Systems - QRB216MOBBL Mobile Storage Bin is a sizable storage solution with an overall length of 41 7/8 inches, width of 19 7/8 inches, and height of 17 1/2 inches. The internal dimensions afford ample space for various items, boasting an inside length of 40 1/8 inches, width of 17 3/8 inches and height of impressive16.5 inches. It's designed to accommodate loads up to a substantial weight capacity of up to300 lb.
This mobile storage bin is constructed from durable polypropylene material in a vibrant blue color that can withstand the rigors associated with regular use within small businesses. Its stackable design allows for efficient use of space; each bin has a stacking capacity limit reaching up to180 lb. This item also includes three divider slots for better organization and comes equipped with a label holder to facilitate quick identification.
As its name suggests, the Quantum Storage Systems - QRB216MOBBL Mobile Storage Bin offers mobility features that make it suitable for tasks requiring movement or transportation within your workspace area. With volume capacity standing at6.68 cu ft., this mobile storage bin provides adequate room for storing numerous items without compromising on maneuverability or convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.