Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Storage Bin, Polypropylene, Clear, 12 in H, 18 1/4 in W, 23 7/8 in L

  • Mfr # QUS965MOBCL

  • Zoro # G2882704


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Overall L x W x H
23 7/8 in L x 18 1/4 in W x 12 in H
Load Capacity
250 lb
Material
Polypropylene
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS965MOBCL
Zoro #
G2882704
UPC #
651588157732
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 18 1/4 in W x 12 in H
Overall Length
23 7/8 in
Overall Width
18 1/4 in
Overall Height
12 in
Inside Width
16 in
Inside Height
11 3/4 in
Inside Length
21 1/2 in
Width
18 1/4 in
Outside Length
23 7/8 in
Outside Height
12 in
Length
23 7/8 in
Height
12 in
Outside Width
18 1/4 in
Hopper Height
11 3/4 in
Caster Wheel Diameter
3 in

Details

Color
Clear
Load Capacity
250 lb
Material
Polypropylene
Stackable
Yes
Item
Mobile Storage Bin
Volume Capacity
2.4 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS955
Includes
Label Holder
Stacking Capacity
250 lb
Mobility
Mobile
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
250 lb
Hopper Bin Item
Mobile Hopper Bin
Use Divider No.
Mfr. No. DUS955
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
Resistant To
Corrosion, Rust, Water
Maximum Operating Temperature
250 Degrees F
Caster Type
(4) Swivel with Brakes
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Number of Long Divider Slots
3
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

Mobile Bin, Color Clear, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 12 in, Overall Length 23 7/8 in, Overall Width 18 1/4 in, Stackable Stacking Capable, Weight Capacity 250 lb, Mobility Mobile, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.