Zoro Homepage

Mobile Storage Bin, Polypropylene, Gray, 17 1/2 in H, 16 1/2 in W, 41 7/8 in L

  • Mfr # QRB176MOBGY

  • Zoro # G3651103


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall L x W x H
41 7/8 in L x 16 1/2 in W x 17 1/2 in H
Load Capacity
300 lb
Material
Polypropylene
Stackable
Yes
Overall Length
41 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB176MOBGY
Zoro #
G3651103
UPC #
651588191156
Country of Origin
United States

Dimensions

Overall L x W x H
41 7/8 in L x 16 1/2 in W x 17 1/2 in H
Overall Length
41 7/8 in
Overall Width
16 1/2 in
Overall Height
17 1/2 in
Inside Width
14 in
Inside Height
16 1/2 in
Inside Length
40 1/8 in
Height
17 1/2 in
Width
16 1/2 in
Outside Width
16 1/2 in
Outside Length
41 7/8 in
Outside Height
17 1/2 in
Length
41 7/8 in
Caster Wheel Diameter
3 in
Hopper Height
16 1/2 in

Details

Color
Gray
Load Capacity
300 lb
Material
Polypropylene
Stackable
Yes
Item
Mobile Storage Bin
Volume Capacity
5.34 cu ft
ESD Conductive
No
Includes
Label Holder
Stacking Capacity
180 lb
Mobility
Mobile
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
2
Weight Capacity
300 lb
Hopper Bin Item
Mobile Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
2
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Resistant To
Corrosion, Water
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Caster Type
(4) Swivel
Number of Long Divider Slots
3
NSF Certified
Not NSF Certified
Ventilated
Ventilated

Description

The Quantum Storage Systems - QRB176MOBGY Mobile Storage Bin is a robust storage solution with substantial dimensions. With an inside length of 40 1/8 in, height of 16 1/2 in, and width of 14 in, this bin provides ample space for various items. The overall size measures at 41 7/8 in L x 16 1/2 in W x17 1/2 in H which makes it suitable for larger storage requirements. It also boasts a volume capacity of up to5.34 cu ft.
This mobile storage bin is constructed from durable polypropylene material that's designed to withstand heavy use while maintaining its structural integrity over time. Its gray color gives it a professional look that fits into any business setting seamlessly. Notably, the bin includes a label holder for efficient organization and easy identification of contents.
With features such as stackability and mobility, the QRB176MOBGY offers versatility for your storage needs. It has a stacking capacity of up to180 lb and comes equipped with two divider slots enabling you to organize your items effectively within the same unit without compromise on accessibility or visibility. Despite its large load capacity of300 lb, this item remains mobile allowing convenient repositioning according to your evolving business needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.