Zoro Homepage

Mobile Storage Bin, Polypropylene, Gray, 17 1/2 in H, 19 7/8 in W, 41 7/8 in L

  • Mfr # QRB216MOBGY

  • Zoro # G3712633


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Overall L x W x H
41 7/8 in L x 19 7/8 in W x 17 1/2 in H
Load Capacity
300 lb
Material
Polypropylene
Stackable
Yes
Overall Length
41 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB216MOBGY
Zoro #
G3712633
UPC #
651588191231
Country of Origin
United States

Dimensions

Overall L x W x H
41 7/8 in L x 19 7/8 in W x 17 1/2 in H
Overall Length
41 7/8 in
Overall Width
19 7/8 in
Overall Height
17 1/2 in
Inside Length
40 1/8 in
Inside Height
16 1/2 in
Inside Width
17 3/8 in
Outside Length
41 7/8 in
Width
19 7/8 in
Outside Height
17 1/2 in
Length
41 7/8 in
Height
17 1/2 in
Outside Width
19 7/8 in
Caster Wheel Diameter
3 in
Hopper Height
16 1/2 in

Details

Color
Gray
Load Capacity
300 lb
Material
Polypropylene
Stackable
Yes
Item
Mobile Storage Bin
Volume Capacity
6.68 cu ft
ESD Conductive
No
Includes
Label Holder
Stacking Capacity
180 lb
Mobility
Mobile
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
300 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
3
Hopper Bin Item
Mobile Hopper Bin
Number of Long Divider Slots
3
Includes Dividers
Dividers Not Included
Resistant To
Corrosion, Water
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Caster Type
(4) Swivel
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Ventilated

Description

The Quantum Storage Systems QRB216MOBGY Mobile Storage Bin offers ample interior space with an inside length of 40 1/8 inches, width of 17 3/8 inches, and height of 16 1/2 inches. Its overall dimensions are measured to be 41 7/8 in L x 19 7/8 in W x 17 1/2 in H. This sizeable design allows for a generous volume capacity of up to approximately6.68 cubic feet. The bin is designed with three divider slots which can facilitate organization and categorization within the storage unit.
Constructed from sturdy polypropylene material, this mobile storage bin exhibits a robust load capacity of up to300 pounds and has a stacking capacity that reaches180 pounds – enabling it to handle substantial weight while maintaining its structure. The bin comes in a neutral gray color that matches any workspace aesthetic seamlessly.
This item's mobility feature enhances its functionality by allowing easy transportation around your workplace or business premises. It also includes a label holder for quick identification and retrieval purposes - saving you valuable time during busy periods. As an added advantage, this model is stackable which makes efficient use of vertical space when multiple units are used together.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.