Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Storage Bin, polypropylene, Red, 12 in H, 18 1/4 in W, 23 7/8 in L

  • Mfr # QUS965MOBRD

  • Zoro # G2189404


product price: $75.88
/ea
Free Shipping & Returns

Key Features

Overall L x W x H
23-7/8 in L x 18 1/4 in W x 12 in H
Color
Red
Load Capacity
250 lb
Material
polypropylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS965MOBRD
Zoro #
G2189404
UPC #
651588123751
Country of Origin
United States

Dimensions

Overall L x W x H
23-7/8 in L x 18 1/4 in W x 12 in H
Overall Length
23 7/8 in
Overall Width
18 1/4 in
Overall Height
12 in
Inside Height
11 3/4 in
Inside Length
21 1/2 in
Inside Width
16 in
Outside Length
23 7/8 in
Outside Width
18 1/4 in
Outside Height
12 in
Width
18 1/4 in
Height
12 in
Length
23-7/8 in
Hopper Height
11 3/4 in
Caster Wheel Diameter
3 in

Details

Color
Red
Load Capacity
250 lb
Material
polypropylene
Stackable
Yes
Item
Mobile Storage Bin
Volume Capacity
2.4 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS955
Includes
Handle, Label Holder
Stacking Capacity
250 lb
Mobility
Mobile
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
250 lb
Use Divider No.
Mfr. No. DUS955
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Bin Item
Mobile Hopper Bin
Number of Long Divider Slots
3
Autoclaveable
Autoclavable Material
Includes Label Holder
Label Holder Included
Includes Handle
Handle Included
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
0
Resistant To
Corrosion, Water
Caster Type
(4) Swivel with Brakes
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Mobile Hopper Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 12 in, Overall Length 23 7/8 in, Overall Width 18 1/4 in, Stackable Stacking Capable, Weight Capacity 250 lb, Mobility Mobile, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.