Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Storage Bin, polypropylene, Yellow, 11 in H, 16 1/2 in W, 23 7/8 in L

  • Mfr # QUS964MOBYL

  • Zoro # G2189395


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Overall L x W x H
23 7/8 in L x 16 1/2 in W x 11 in H
Color
Yellow
Load Capacity
250 lb
Material
polypropylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS964MOBYL
Zoro #
G2189395
UPC #
651588123713
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 16 1/2 in W x 11 in H
Overall Length
23 7/8 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Height
10 3/4 in
Inside Length
21 7/8 in
Inside Width
14 1/4 in
Outside Width
16 1/2 in
Length
23 7/8 in
Outside Length
23 7/8 in
Width
16 1/2 in
Height
11 in
Outside Height
11 in
Caster Wheel Diameter
3 in
Hopper Height
10 3/4 in

Details

Color
Yellow
Load Capacity
250 lb
Material
polypropylene
Stackable
Yes
Item
Mobile Storage Bin
Volume Capacity
1.88 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS954
Includes
Handle, Label Holder
Stacking Capacity
250 lb
Mobility
Mobile
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
250 lb
Hopper Bin Item
Mobile Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. DUS954
Maximum Operating Temperature
250 Degrees F
Includes Handle
Handle Included
Autoclaveable
Autoclavable Material
Standards
FDA Approved
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
3
Resistant To
Corrosion, Water
Caster Type
(4) Swivel with Brakes
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QUS964MOBYL Mobile Storage Bin is a robust storage solution with ample space. With an inside height of 10 3/4 inches, inside length of 21 7/8 inches, and an inside width of 14 1/4 inches, this bin provides significant volume for storing various items. The overall dimensions are also substantial at 23 7/8 in L x 16 1/2 in W x11 in H, allowing the bin to accommodate larger objects or a multitude of smaller ones.
Crafted from durable polypropylene material, this yellow mobile storage bin is built to withstand the rigors of daily use while maintaining its functionality and appearance. It features three divider slots for organized storage and has a load capacity up to250 lbs., making it suitable for heavier items as well. This sturdy bin is stackable up to a weight limit of another250 lb., offering versatility when arranging your storage area.
The QUS964MOBYL includes practical elements such as a handle and label holder enhancing its usability. Its mobility feature allows easy transport around your workspace or business premises. Designed for use with Mfr. No.DUS954, compatibility won't be an issue if you're planning on using these together. With a volume capacity of1 .88 cu ft., this mobile storage bin offers considerable room for keeping your workspace tidy and organized effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.