Zoro Homepage

Mobile Storage Bin, Polypropylene, Yellow, 17 1/2 in H, 16 1/2 in W, 35 7/8 in L

  • Mfr # QUS994MOBYL

  • Zoro # G3379704


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall L x W x H
35 7/8 in L x 16 1/2 in W x 17 1/2 in H
Load Capacity
250 lb
Material
Polypropylene
Stackable
Yes
Overall Length
35 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS994MOBYL
Zoro #
G3379704
UPC #
651588130476
Country of Origin
United States

Dimensions

Overall L x W x H
35 7/8 in L x 16 1/2 in W x 17 1/2 in H
Overall Length
35 7/8 in
Overall Width
16 1/2 in
Overall Height
17 1/2 in
Inside Width
14 in
Inside Length
33 1/8 in
Inside Height
17 1/4 in
Outside Height
17 1/2 in
Outside Width
16 1/2 in
Height
17 1/2 in
Width
16 1/2 in
Length
35 7/8 in
Outside Length
35 7/8 in
Hopper Height
17 1/4 in
Caster Wheel Diameter
3 in

Details

Color
Yellow
Load Capacity
250 lb
Material
Polypropylene
Stackable
Yes
Item
Mobile Storage Bin
Volume Capacity
4.65 cu ft
Nestable
No
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Mobile
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
250 lb
Hopper Bin Item
Mobile Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
0
Number of Short Divider Slots
0
Includes Handle
Handle Included
Maximum Operating Temperature
250 Degrees F
Autoclaveable
Autoclavable Material
Caster Type
(4) Swivel with Brakes
Includes Label Holder
Label Holder Included
Resistant To
Corrosion, Water
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Mobile Bin, Color Yellow, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 17 1/2 in, Overall Length 35 7/8 in, Overall Width 16 1/2 in, Stackable Stacking Capable, Weight Capacity 250 lb, Mobility Mobile, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.