Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOBILE WIRE SHELVING UNIT W/12 CLEAR BINS

  • Mfr # MWRS-5-92060CL

  • Zoro # G616533029


product price: $902.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Bin Color
Clear
Load Capacity
400 lb
Total Number of Bins
12
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWRS-5-92060CL
Zoro #
G616533029
UPC #
651588161487
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Length
36 in
Overall Height
63 in

Details

Number of Shelves
5
Bin Color
Clear
Load Capacity
400 lb
Total Number of Bins
12
Color
Chrome
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart

Description

Bin Systems Unit, mobile, 36''W x 18''D x 69''H, includes: 2 flat wire shelves, 3 slanted wire shelves, 4 posts, 12 16-1/2''W x 10-7/8''D x 6''H clear bins DG92060CL and 4 5'' swivel polyurethane casters 2 with brakes, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.