Shelf Truck, 5-Flush, 1200 lb., 24 x 36", Steel, 1200 lb Load Capacity, 5 Shelves
- Mfr # 5M-2436-5PY
- Zoro # G4874357
product price:Â
$
973.99
/ea
Key Features
Material
Steel
Color
Gray
Load Capacity
1200 lb
Wheel Type
5" Polyurethane
Number of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5M-2436-5PY
- Zoro #
- G4874357
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Length
- 36 in
- Shelf Width
- 24 in
- Top Shelf Height
- 61 1/2 in
- Caster Dia.
- 5"
- Shelf LxW
- 36 in x 24 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1200 lb
- Item
- Shelf Truck,5-Flush,1200 lb.,24 x 36"
- Wheel Type
- 5" Polyurethane
- Number of Shelves
- 5
- Cart Shelf Style
- Flush
- Caster Type
- (2) Rigid, (2) Swivel
- Utility Cart Item
- Welded 5-Shelf Service Cart
- Handle Included
- Yes
- Finish
- Powder Coated
- Distance Between Shelves
- 12 in
- Caster Material
- Polyurethane
- Non-Marking
- Yes
- Assembled/Unassembled
- Assembled
- Utility Cart Shelf Style
- Flush
Description
Shelf Truck,5-Flush,1200 lb.,24 x 36 In., Steel Material, Powder Coated Finish, Gray Color, Number of Shelves 5, Distance Between Shelves 12 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 61 1/2 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.