Zoro Homepage

MOBILE WIRE UNIT W/TUBS

  • Mfr # MWR4-2419-9BL

  • Zoro # G416529000


product price: $1,125.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Number of Shelves
4
Overall Height
69 in
Overall Width
24 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWR4-2419-9BL
Zoro #
G416529000
UPC #
651588126073
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Width
24 in
Length
60 in

Details

Load Capacity
800 lb
Number of Shelves
4
Item
Shelving Unit Wire
Material
Carbon Steel
Color
Chrome

Description

Bin System Unit, mobile, 60''W x 24''D x 69''H, includes 4 wire shelves, 12 24-1/2''L x 19''W x 9-1/2''H TUB2419-9 blue bin and 4 5'' swivel casters, 2 with brake, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.