Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOBILE WIRE UNIT W/TUBS

  • Mfr # MWR7-1711-8GY

  • Zoro # G816529358


product price: $871.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Chrome
Number of Shelves
7
Material
Carbon Steel
Length
36 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWR7-1711-8GY
Zoro #
G816529358
UPC #
651588126035
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Width
18 in
Overall Height
69 in

Details

Color
Chrome
Number of Shelves
7
Material
Carbon Steel
Load Capacity
800 lb
Item
Shelving Unit Wire

Description

Bin System Unit, mobile, 60''W x 18''D x 69''H, includes 7 wire shelves, 24 17-1/4''L x 11''W x 8''H TUB1711-8 gray bin and 4 5'' swivel casters, 2 with brake, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.