Zoro Homepage

Nestable Storage Container, 14.6 gal, 24-1/2 in L x 19 in W x 9-1/2 in H, Gray, Polypropylene

  • Mfr # TUB2419-9GY

  • Zoro # G4815124


product price: $29.95
/ea

Key Features

Overall Height
9-1/2 in
Overall Length
24-1/2 in
Overall Width
19 in
Type
Nestable
Volume Capacity
14.6 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUB2419-9GY
Zoro #
G4815124
UPC #
651588039953
Country of Origin
United States

Dimensions

Overall Height
9-1/2 in
Overall Length
24-1/2 in
Overall Width
19 in
Overall L x W x H
24-1/2 in L x 19 in W x 9-1/2 in H
Inside Width
15-1/4 in
Inside Height
9 in
Inside Length
20 in
Bottom Inside Length
20 1/4 in
Bottom Inside Width
15 1/4 in
Top Inside Width
15 1/4 in
Top Inside Length
20 1/4 in

Details

Type
Nestable
Volume Capacity
14.6 gal
Material
Polypropylene
Load Capacity
100 lbs
Color
Gray
Item
Storage Container
Stackable
No
Shape
Rectangle
Weight Capacity
100 lbs
Nestable
Yes
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
TUB2419
Resistant To
Corrosion, Water
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
135 Degrees F
Fork Pockets
Fork Pockets Not Included
Edge/Corner Design
Rounded
FDA Compliant
FDA Compliant
Container Wall Type
Solid
Body Color
Gray
NSF Certified
Not NSF Certified
Includes Lid
Lid Not Included
Standards
USDA
Ventilated
Ventilated
Metal Detectable
Not Metal Detectable

Description

Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Nestable Nesting Capable, Overall Height 9 1/2 in, Overall Length 24 1/2 in, Overall Width 19 in, Resistant To Corrosion, Water, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 14.6 gal, Weight Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products