Zoro Homepage

Nesting Parts Bin, 10-1/4"X7-1/2"X6", Black

  • Mfr # NPB1076BK

  • Zoro # G9737158


product price: $3.99
/ea
Sold in multiples of 20 for $79.80

Key Features

Material
Polypropylene
Overall Width
7.5 in
Overall Height
6 in
Overall Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPB1076BK
Zoro #
G9737158
UPC #
651588346013
Country of Origin
United States

Dimensions

Overall Width
7.5 in
Overall Height
6 in
Overall Length
10.25 in

Details

Color
Black
Item
Nesting Parts Bin
Material
Polypropylene

Description

Nesting Parts Bin,10-1/4 In.x7-1/2 In.x6 In.,Bl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.