Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
NestingBin, Plastic, Blk, 6"H, 0.27 cu ft
- Mfr # NPB1076BK
- Zoro # G824501575
product price:Â
$
3.89
/ea
Sold in multiples of 20 for
$77.80
Key Features
Inside Width
7 1/2 in
Overall Height
6 in
Material
Plastic
Nestable
Not Nesting Capable
Volume Capacity
0.27 cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NPB1076BK
- Zoro #
- G824501575
- UPC #
- 651588346013
- Country of Origin
- United States
Dimensions
- Inside Width
- 7 1/2 in
- Overall Height
- 6 in
- Overall Length
- 10 1/4 in
- Overall Width
- 7 1/2 in
- Inside Length
- 10 1/4 in
- Length
- 10 1/4 in
Details
- Item
- Nesting Bin
- Material
- Plastic
- Nestable
- Not Nesting Capable
- Volume Capacity
- 0.27 cu ft
- Includes Label Holder
- Label Holder Not Included
- Stackable
- Not Stacking Capable
- Includes Dividers
- Dividers Not Included
- Weight Capacity
- 35 lb
- Hangable
- Not Hangable
- Color
- Black
- Electrostatic Discharge
- Not Electrostatic Discharge Conductive
- Shell Material
- Plastic
- Wire Color
- Black
Description
Nesting Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Plastic, Maximum Operating Temperature Not Applicable, Overall Height 6 in, Overall Length 10 1/4 in, Overall Width 7 1/2 in, Stackable Not Stacking Capable, Weight Capacity 35 lb, Mobility Stationary, Nestable Not Nesting Capable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Hangable Not Hangable, Inside Length 10 1/4 in, Inside Width 7 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.