Zoro Homepage

One Divider For QMB524C, Chrome

  • Mfr # DMB524C

  • Zoro # G8160819


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Overall Height
3.75 in
Overall Width
0.125 in
Color
Chrome
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMB524C
Zoro #
G8160819
UPC #
651588330777
Country of Origin
United States

Dimensions

Overall Height
3.75 in
Overall Width
0.125 in

Details

Item
Divider for QMB524C
Color
Chrome
Material
Carbon Steel

Description

One Divider for QMB524C,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.