Quantum Storage Systems
65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Orange, 14 in L
Mfr # SSB445OR
Zoro # G4795436
original price:
$19.15
6% off
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 14 in L x 11 in W x 7 in H
- Load Capacity 65 lb
- Material Polypropylene
- Stackable Yes
- Overall Length 14 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS Pegboard Mounting & Spacer Kit for DuraBoard or 1/8 In. and 1/4 In. Pegboard 16 Sets (70016)
- HASTINGS HOME Hastings Home 4 Shelf Shoe Rack - Space Saving Organizer for 24 Pairs of Shoes (319833DJA)
- WESTWARD Tool Case with 12 compartments, Plastic, 1 3/4 in H x 7 in W (5MZJ1)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Blue, 14 in L (SSB445BL)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Black, 14 in L (SSB445BK)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Ivory, 14 in L (SSB445IV)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, Blue, 11 5/8 in L (QSB102BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, Red, 11-5/8 in L, 10 PK (K-QSB101RD-10)
- QUANTUM STORAGE SYSTEMS 20 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 6 in H, Yellow, 11-5/8 in L, 12 PK (K-QSB201YL-12)
- ZORO SELECT 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, Red, 11 5/8 in L (30110REDBLANK)
- Quantum Storage Systems Storage Bins