Partition Wall Divider
Mfr # 1006DHB
Zoro # G415720897
product price: $15.29
/eaKey Features
Color
Chrome
Overall Width
10 in
Overall Length
1 in
Overall Height
6 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006DHB
Zoro #
G415720897
UPC #
651588275856
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
10 in
Overall Length
1 in
Overall Height
6 in
Details
Color
Chrome
Item
Partition Wall System Accessories
Material
Carbon Steel
Description
Partition Wall Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.